Zoro Homepage

Shock Absorber, 20-246167

  • Mfr # 20-246167

  • Zoro # G4639246


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.2mm
Features
Weight
7.61 lbs
Width
2.95 in
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-246167
Zoro #
G4639246
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.95 in
Height
2.95 in
Length
26.8 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.2mm
Features
Weight
7.61 lbs
Finish
Yellow Paint
Ride Control/Adjustability
Non- Adjustable
Series
B6 Performance (DampTronic)
Handling Characteristic
Performance
Internal Design
Twintube
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Design
Mono Tube
Budget
Med-High
Upper Mount Type
Stem

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.