
Shock Absorber, 24-239455
Mfr # 24-239455
Zoro # G300619244
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Finish
Zinc Plated
Features
Includes
Black Bellows
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-239455
Zoro #
G300619244
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2.95 in
Length
26.8 in
Width
2.95 in
Collapsed Length (MM)
425.5
Extended Length (MM)
634
Collapsed Length (IN)
16.75
Body Diameter (ID)
46mm
Extended Length (IN)
24.96
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Finish
Zinc Plated
Features
Includes
Black Bellows
Weight
5.91 lbs
Body Design
Smooth Body (Non-Coilover)
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Budget
Low, Medium
Handling Characteristic
Performance
Upper Mount Type
Stem
Series
B8 5100
Internal Design
Monotube
Description
Ram 2500 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.