Zoro Homepage

Shock Absorber, 24-239462

  • Mfr # 24-239462

  • Zoro # G700619240


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.4mm
Adjustable
Non-Adjustable
Ride Control/Adjustability
Non- Adjustable
Body Design
Smooth Body (Non-Coilover)
Body Diameter (ID)
46mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-239462
Zoro #
G700619240
UPC #
-
Country of Origin
Unknown

Dimensions

Body Diameter (ID)
46mm

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.4mm
Adjustable
Non-Adjustable
Ride Control/Adjustability
Non- Adjustable
Body Design
Smooth Body (Non-Coilover)
Upper Mount Type
Stem
Budget
Low
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Internal Design
Monotube
Design
Mono Tube
Series
B6 4600
Handling Characteristic
Stock

Description

Ram 2500 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.