Zoro Homepage

SHOCK ABSORBER

  • Mfr # 24-262309

  • Zoro # G102027711


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Base Cup
Features
Finish
Yellow Paint
Weight
7 lbs
Length
22.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-262309
Zoro #
G102027711
UPC #
-
Country of Origin
Unknown

Dimensions

Length
22.45 in
Width
2.95 in
Height
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Base Cup
Features
Finish
Yellow Paint
Weight
7 lbs
Handling Characteristic
Performance
Series
B8 Performance Plus
Upper Mount Type
Stem
Budget
Med-High
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Internal Design
Monotube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.