Zoro Homepage

Shock Absorber, 24-263054

  • Mfr # 24-263054

  • Zoro # G4668451


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Clevis
Width
4.15 in
Features
Weight
7 lbs
Height
4.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-263054
Zoro #
G4668451
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4.15 in
Height
4.15 in
Length
26.8 in

Details

Item
Shock Absorber
Lower Mount Type
Clevis
Features
Weight
7 lbs
Finish
Yellow Paint
Handling Characteristic
Performance
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Spring Seat Included
Yes
Series
B6 Performance
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Upper Mount Type
Stem
Budget
Med-High

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.