Zoro Homepage

Shock Absorber, 24-265331

  • Mfr # 24-265331

  • Zoro # G4665898


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 12.1mm
Adjustable
Non-Adjustable
Width
2.95 in
Features
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-265331
Zoro #
G4665898
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.95 in
Length
26.8 in
Height
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 12.1mm
Adjustable
Non-Adjustable
Features
Weight
15 lbs
Finish
Yellow Paint
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Series
B6
Position
Rear
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Upper Mount Type
Eye 14.4mm
Internal Design
Monotube
Handling Characteristic
Performance
Budget
Med-High

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.