Zoro Homepage

Shock Absorber, 24-267014

  • Mfr # 24-267014

  • Zoro # G400619427


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Base Cup
Adjustable
Non-Adjustable
Height
4.13 in
Weight
5.09 lbs
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-267014
Zoro #
G400619427
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.13 in
Length
26.8 in
Width
4.13 in
Extended Length (IN)
16.41
Body Diameter (ID)
46mm
Collapsed Length (MM)
286.1
Collapsed Length (IN)
11.26
Extended Length (MM)
416.9

Description

Shock Absorber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.