
Shock Absorber, 24-267021
Mfr # 24-267021
Zoro # G4635378
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12.9mm
Adjustable
Non-Adjustable
Length
26.8 in
Width
2.95 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-267021
Zoro #
G4635378
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Width
2.95 in
Height
2.95 in
Collapsed Length (MM)
371.5
Extended Length (IN)
23.3
Body Diameter (ID)
46mm
Extended Length (MM)
591.7
Collapsed Length (IN)
14.63
Details
Item
Shock Absorber
Lower Mount Type
Eye 12.9mm
Adjustable
Non-Adjustable
Features
Includes
Black Bellows
Weight
5.49 lbs
Finish
Zinc Plated
Internal Design
Monotube
Upper Mount Type
Eye 12.9mm
Ride Control/Adjustability
Non- Adjustable
Series
B8 5100
Budget
Low, Medium
Body Design
Smooth Body (Non-Coilover)
Handling Characteristic
Performance
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Design
Mono Tube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.