Zoro Homepage

SHOCK ABSORBER

  • Mfr # 24-268110

  • Zoro # G902075110


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 16mm
Adjustable
Non-Adjustable
Length
26.8 in
Finish
Yellow Paint
Width
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-268110
Zoro #
G902075110
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Width
6.1 in
Height
6.1 in
Body Diameter (ID)
46mm

Details

Item
Shock Absorber
Lower Mount Type
Eye 16mm
Adjustable
Non-Adjustable
Finish
Yellow Paint
Features
Weight
10.4 lbs
Includes
Blue Bellows
Upper Mount Type
Stem
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Series
B6 4600
Handling Characteristic
Stock
Budget
Low
Design
Mono Tube
Spring Seat Included
Yes
Body Design
Snap Ring Grooved Body (Coilover)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.