Zoro Homepage

Shock Absorber, 24-268127

  • Mfr # 24-268127

  • Zoro # G4639340


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Eye 14mm
Handling Characteristic
Stock
Body Diameter (ID)
46mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-268127
Zoro #
G4639340
UPC #
-
Country of Origin
Unknown

Dimensions

Body Diameter (ID)
46mm

Details

Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Eye 14mm
Handling Characteristic
Stock
Design
Mono Tube
Internal Design
Monotube
Body Design
Smooth Body (Non-Coilover)
Series
B6 4600
Budget
Low

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.