Zoro Homepage

Shock Absorber, 24-276801

  • Mfr # 24-276801

  • Zoro # G4640506


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14mm
Adjustable
Non-Adjustable
Includes
Blue Straight
Finish
Yellow Paint
Length
22.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-276801
Zoro #
G4640506
UPC #
-
Country of Origin
Unknown

Dimensions

Length
22.45 in
Width
2.95 in
Height
2.95 in
Collapsed Length (IN)
12
Extended Length (IN)
17.68
Collapsed Length (MM)
304.8
Extended Length (MM)
449

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.