Zoro Homepage

Shock Absorber, 24-278041

  • Mfr # 24-278041

  • Zoro # G4640138


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Height
4.15 in
Features
Weight
15 lbs
Length
26.8 in
Width
4.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-278041
Zoro #
G4640138
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.15 in
Length
26.8 in
Width
4.15 in

Details

Item
Shock Absorber
Features
Weight
15 lbs
Finish
Black Paint
Budget
Medium
Design
Mono Tube
Driving Qualifiers
Performance Street
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Series
B4 OE Replacement (DampMatic)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.