
Shock Absorber, 24-278065
Mfr # 24-278065
Zoro # G4641090
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Height
4.15 in
Length
26.8 in
Weight
15 lbs
Width
4.15 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24-278065
Zoro #
G4641090
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4.15 in
Length
26.8 in
Width
4.15 in
Details
Item
Shock Absorber
Weight
15 lbs
Features
Finish
Black Paint
Series
B4 OE Replacement (DampMatic)
Internal Design
Monotube
Design
Mono Tube
Budget
Medium
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Driving Qualifiers
Performance Street
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.