
Shock Absorber, 24-278393
Mfr # 24-278393
Zoro # G900619415
product price: $111.01
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye
Adjustable
Non-Adjustable
Weight
5.3 lbs
Features
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-278393
Zoro #
G900619415
UPC #
-
Country of Origin
Unknown
Dimensions
Width
3.55 in
Height
3.55 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Eye
Adjustable
Non-Adjustable
Weight
5.3 lbs
Features
Finish
Yellow Paint
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Internal Design
Monotube
Handling Characteristic
Performance
Budget
Med-High
Spring Seat Included
Yes
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Upper Mount Type
Stem
Series
B6
Description
Shock Absorber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.