Zoro Homepage

SHOCK ABSORBER

  • Mfr # 24-279451

  • Zoro # G902075059


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Base Cup
Weight
15 lbs
Features
Height
2.95 in
Finish
Black Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-279451
Zoro #
G902075059
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Width
2.95 in
Length
26.8 in

Details

Item
Shock Absorber
Lower Mount Type
Base Cup
Weight
15 lbs
Features
Finish
Black Paint
Internal Design
Monotube
Design
Mono Tube
Upper Mount Type
Stem
Budget
Medium
Driving Qualifiers
Performance Street
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Series
B4 OE Replacement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.