Zoro Homepage

Shock Absorber, 24-281638

  • Mfr # 24-281638

  • Zoro # G4640740


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Length
26.8 in
Features
Width
4.15 in
Weight
15 lbs
Height
4.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-281638
Zoro #
G4640740
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Width
4.15 in
Height
4.15 in

Details

Item
Shock Absorber
Features
Weight
15 lbs
Finish
Black Paint
Handling Characteristic
Performance
Budget
Medium
Driving Qualifiers
Performance Street
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Series
B4 OE Replacement (DampMatic)
Design
Mono Tube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.