Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shock Absorber, 24-281669

  • Mfr # 24-281669

  • Zoro # G4644030


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Weight
15 lbs
Height
4.15 in
Length
26.8 in
Finish
Black Paint
Width
4.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-281669
Zoro #
G4644030
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.15 in
Length
26.8 in
Width
4.15 in

Details

Item
Shock Absorber
Weight
15 lbs
Finish
Black Paint
Features
Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty
Budget
Medium
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Design
Mono Tube
Series
B4 OE Replacement (DampMatic)
Handling Characteristic
Performance
Driving Qualifiers
Performance Street

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.