
Shock Absorber, 24-282659
Mfr # 24-282659
Zoro # G4643592
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12.1mm
Adjustable
Non-Adjustable
Finish
Zinc Plated
Weight
15 lbs
Includes
Black Bellows
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-282659
Zoro #
G4643592
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Length
26.8 in
Height
2.95 in
Extended Length (IN)
21.95
Collapsed Length (MM)
354.6
Body Diameter (ID)
46mm
Extended Length (MM)
557.5
Collapsed Length (IN)
13.96
Details
Item
Shock Absorber
Lower Mount Type
Eye 12.1mm
Adjustable
Non-Adjustable
Finish
Zinc Plated
Weight
15 lbs
Includes
Black Bellows
Features
Budget
Low, Medium
Series
B8 5100
Body Design
Smooth Body (Non-coilover)
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Internal Design
Monotube
Upper Mount Type
Eye 12.1mm
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.