Zoro Homepage

SHOCK ABSORBER

  • Mfr # 24-285674

  • Zoro # G802027981


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Width
2.95 in
Weight
6.2 lbs
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-285674
Zoro #
G802027981
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.95 in
Height
2.95 in
Length
26.8 in
Collapsed Length (IN)
16.57
Collapsed Length (MM)
421
Extended Length (IN)
25.47
Extended Length (MM)
647
Body Diameter (ID)
46mm

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Weight
6.2 lbs
Finish
Zinc Plated
Features
Includes
Black Bellows
Budget
Low, Medium
Handling Characteristic
Performance
Series
B8 5100
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Design
Mono Tube
Upper Mount Type
Stem
Internal Design
Monotube
Body Design
Smooth Body (Non-coilover)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.