Zoro Homepage

Shock Absorber, 24-291699

  • Mfr # 24-291699

  • Zoro # G4642892


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Ride Control/Adjustability
Non- Adjustable
Valving Identifier
254/141
Collapsed Length (IN)
13.11
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Collapsed Length (MM)
333
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-291699
Zoro #
G4642892
UPC #
-
Country of Origin
Unknown

Dimensions

Collapsed Length (IN)
13.11
Collapsed Length (MM)
333
Extended Length (MM)
515
Extended Length (IN)
20.28
Body Diameter (ID)
46mm

Details

Ride Control/Adjustability
Non- Adjustable
Valving Identifier
254/141
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Piston Type
Linear
Body Design
Stock MountSmooth Body
Rebound @0.26m/s
1130
Upper Mount Type
Bar Pin
Series
AK Series
Handling Characteristic
Stock
Budget
Low
Design
Mono Tube
Internal Design
Monotube
Compression @0.26m/s
630

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.