
Shock Absorber, 24-293082
Mfr # 24-293082
Zoro # G4642536
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Features
Length
26.8 in
Includes
Black Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-293082
Zoro #
G4642536
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Height
2.95 in
Width
2.95 in
Extended Length (MM)
645
Body Diameter (ID)
46mm
Collapsed Length (MM)
419.8
Extended Length (IN)
25.39
Collapsed Length (IN)
16.53
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Features
Includes
Black Straight
Weight
5.4 lbs
Finish
Zinc Plated
Design
Mono Tube
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Upper Mount Type
Eye 14.1mm
Series
B8 5100
Handling Characteristic
Performance
Body Design
Smooth Body (Non-Coilover)
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Budget
Low, Medium
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.