Zoro Homepage

SHOCK ABSORBER

  • Mfr # 24-300872

  • Zoro # G102075095


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Clevis
Adjustable
Non-Adjustable
Finish
Zinc Plated
Height
3.55 in
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-300872
Zoro #
G102075095
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3.55 in
Width
3.55 in
Length
26.8 in
Collapsed Length (MM)
406.5
Extended Length (IN)
22.08
Extended Length (MM)
560.9
Collapsed Length (IN)
16
Body Diameter (ID)
46mm

Details

Item
Shock Absorber
Lower Mount Type
Clevis
Adjustable
Non-Adjustable
Finish
Zinc Plated
Features
Weight
6.3 lbs
Budget
Low, Medium
Upper Mount Type
Stem
Design
Mono Tube
Spring Seat Included
Yes
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Body Design
Snap Ring Grooved Body (Coilover)
Series
B8 5100 (Ride Height Adjustable)
Handling Characteristic
Performance
Driving Qualifiers
Performance Street, Off Road

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.