Zoro Homepage

Shock Absorber, 24-309516

  • Mfr # 24-309516

  • Zoro # G300619794


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.12mm
Adjustable
Non-Adjustable
Includes
Black Straight
Length
26.8 in
Weight
5.4 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-309516
Zoro #
G300619794
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Height
2.95 in
Width
2.95 in
Collapsed Length (MM)
442
Extended Length (MM)
701.2
Extended Length (IN)
27.61
Collapsed Length (IN)
17.4
Body Diameter (ID)
46mm

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.12mm
Adjustable
Non-Adjustable
Includes
Black Straight
Weight
5.4 lbs
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Finish
Zinc Plated
Upper Mount Type
Eye 14.12mm
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Series
B8 5100
Body Design
Smooth Body (Non-coilover)
Handling Characteristic
Performance
Internal Design
Monotube
Budget
Low, Medium

Description

Shock Absorber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.