Zoro Homepage

Shock Absorber, 33-255057

  • Mfr # 33-255057

  • Zoro # G4665730


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Height
2.95 in
Features
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-255057
Zoro #
G4665730
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Width
2.95 in
Length
26.8 in
Collapsed Length (IN)
20.61
Extended Length (IN)
32.56
Extended Length (MM)
827
Collapsed Length (MM)
523.5
Body Diameter (ID)
46mm

Details

Item
Shock Absorber
Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Features
Weight
4.41 lbs
Finish
Zinc Plated
Handling Characteristic
Performance
Upper Mount Type
Eye 12mm
Design
Mono Tube
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Body Design
Smooth Body (Non-Coilover)
Internal Design
Monotube
Series
B8 5100
Ride Control/Adjustability
Non- Adjustable
Budget
Low, Medium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.