Zoro Homepage

Shock Absorber, 33-268996

  • Mfr # 33-268996

  • Zoro # G600620018


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14mm
Adjustable
Non-Adjustable
Length
26.8 in
Features
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-268996
Zoro #
G600620018
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Width
2.95 in
Height
2.95 in
Collapsed Length (IN)
16.2
Collapsed Length (MM)
411.5
Body Diameter (ID)
46mm
Extended Length (MM)
655.7
Extended Length (IN)
25.81

Details

Item
Shock Absorber
Lower Mount Type
Eye 14mm
Adjustable
Non-Adjustable
Features
Finish
Zinc Plated
Includes
Black Bellows
Weight
5.2 lbs
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Upper Mount Type
Eye 14mm
Internal Design
Monotube
Series
B8 5100
Budget
Low, Medium
Handling Characteristic
Performance
Body Design
Smooth Body (Non-Coilover)

Description

Shock Absorber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.