Zoro Homepage

Shock Absorber, 33-306254

  • Mfr # 33-306254

  • Zoro # G400619175


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Height
2.95 in
Length
26.8 in
Weight
6 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-306254
Zoro #
G400619175
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Length
26.8 in
Width
2.95 in
Extended Length (MM)
802.7
Collapsed Length (MM)
510
Extended Length (IN)
31.6
Body Diameter (ID)
46mm
Collapsed Length (IN)
20.08

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Weight
6 lbs
Features
Includes
Black Bellows
Finish
Zinc Plated
Body Design
Smooth Body (Non-coilover)
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Design
Mono Tube
Handling Characteristic
Performance
Series
B8 5100
Budget
Low, Medium
Upper Mount Type
Eye 16mm
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires

Description

Shock Absorber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.