Zoro Homepage

SHOCK ABSORBER B8 5125

  • Mfr # 33-230368

  • Zoro # G501986640


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 5/8in
Adjustable
Non-Adjustable
Length
26.8 in
Features
Not Found
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-230368
Zoro #
G501986640
UPC #
651860728032
Country of Origin
United States

Dimensions

Length
26.8 in
Height
2.95 in
Width
2.95 in
Body Diameter (ID)
46mm
Extended Length (IN) Rounded
26
Collapsed Length (IN)
16.01
Extended Length (IN)
26.38
Collapsed Length (MM)
406.6
Extended Length (MM)
670.1
Collapsed Length (IN) Rounded
16

Details

Item
Shock Absorber
Lower Mount Type
Eye 5/8in
Adjustable
Non-Adjustable
Features
Not Found
Finish
Zinc Plated
Weight
5.56 lbs
Includes
Black Bellows
Internal Design
Monotube
Series
B8 5125
Body Design
Smooth Body (Non-Coilover)
Mount Type
Stem-to-Eye
Rebound @0.52m/s
3695
Upper Mount Type
Stem
Compression @0.52m/s
840

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.