Zoro Homepage

SHOCK ABSORBER B8 5125

  • Mfr # 33-230429

  • Zoro # G901992494


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 5/8in
Adjustable
Non-Adjustable
Finish
Zinc Plated
Includes
Black Bellows
Features
Not Found
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-230429
Zoro #
G901992494
UPC #
651860727974
Country of Origin
United States

Dimensions

Length
26.8 in
Width
2.95 in
Height
2.95 in
Extended Length (IN)
28.33
Extended Length (IN) Rounded
28
Collapsed Length (MM)
434.5
Body Diameter (ID)
46mm
Collapsed Length (IN) Rounded
17
Extended Length (MM)
719.5
Collapsed Length (IN)
17.11

Details

Item
Shock Absorber
Lower Mount Type
Eye 5/8in
Adjustable
Non-Adjustable
Finish
Zinc Plated
Includes
Black Bellows
Features
Not Found
Weight
5.84 lbs
Compression @0.52m/s
840
Series
B8 5125
Internal Design
Monotube
Body Design
Smooth Body (Non-Coilover)
Mount Type
Stem-to-Eye
Rebound @0.52m/s
3695
Upper Mount Type
Stem

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.