Zoro Homepage

SHOCK ABSORBER B8 5125

  • Mfr # 33-230436

  • Zoro # G201986704


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 5/8in
Adjustable
Non-Adjustable
Includes
Black Bellows
Width
2.95 in
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-230436
Zoro #
G201986704
UPC #
651860727752
Country of Origin
United States

Dimensions

Width
2.95 in
Length
26.8 in
Height
2.95 in
Collapsed Length (MM)
475.9
Extended Length (MM)
784.4
Extended Length (IN)
30.88
Collapsed Length (IN)
18.74
Body Diameter (ID)
46mm
Extended Length (IN) Rounded
31
Collapsed Length (IN) Rounded
19

Details

Item
Shock Absorber
Lower Mount Type
Eye 5/8in
Adjustable
Non-Adjustable
Includes
Black Bellows
Finish
Zinc Plated
Features
Not Found
Weight
6.15 lbs
Series
B8 5125
Rebound @0.52m/s
2500
Upper Mount Type
Stem
Body Design
Smooth Body (Non-Coilover)
Mount Type
Stem-to-Eye
Compression @0.52m/s
650
Internal Design
Monotube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.