Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCK ABSORBER B8 5165

  • Mfr # 25-187717

  • Zoro # G501986510


product price: $237.00
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 5/8in
Adjustable
Non-Adjustable
Features
Not Found
Weight
4.63 lbs
Height
4.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25-187717
Zoro #
G501986510
UPC #
651860649665
Country of Origin
United States

Dimensions

Height
4.15 in
Width
4.15 in
Length
26.8 in
Body Diameter (ID)
46mm
Extended Length (MM)
696
Collapsed Length (MM)
410
Extended Length (IN) Rounded
27
Collapsed Length (IN) Rounded
16
Collapsed Length (IN)
16.14
Extended Length (IN)
27.4

Details

Item
Shock Absorber
Lower Mount Type
Eye 5/8in
Adjustable
Non-Adjustable
Features
Not Found
Weight
4.63 lbs
Finish
Zinc Plated
Optional Reservoir Clamp
11-176015
Internal Design
Monotube
Series
B8 5165
Body Design
Smooth Body (Non-Coilover)
Compression @0.52m/s
700
Rebound @0.52m/s
2550
Upper Mount Type
Eye 5/8in
Mount Type
Eye-to-Eye

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.