Shock Absorber (Front), 24-274937
- Mfr # 24-274937
- Zoro # G4641361
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Body Diameter (ID)
46mm
Body Design
Smooth Body (Non-Coilover)
Series
B6 4600
Upper Mount Type
Stem
Internal Design
Monotube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24-274937
- Zoro #
- G4641361
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Diameter (ID)
- 46mm
Details
- Body Design
- Smooth Body (Non-Coilover)
- Series
- B6 4600
- Upper Mount Type
- Stem
- Internal Design
- Monotube
- Ride Control/Adjustability
- Non- Adjustable
- Handling Characteristic
- Stock
- Driving Qualifiers
- Commuter/OE Upgrade, Performance Street
- Budget
- Low
- Design
- Mono Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.