Shop BILSTEIN
See all product information
Create Account
Shock Absorber Sport Suspension
- Mfr # 19-263465
- Zoro # G200619184
product price:Â
$
86.95
/ea
Key Features
Lower Mount Type
Eye 15.4mm
Width
2.95 in
Weight
4.21 lbs
Finish
Black Paint
Height
2.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19-263465
- Zoro #
- G200619184
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 2.95 in
- Height
- 2.95 in
- Length
- 26.8 in
Details
- Item
- Shock Absorber
- Lower Mount Type
- Eye 15.4mm
- Weight
- 4.21 lbs
- Finish
- Black Paint
- Features
- Driving Qualifiers
- Performance Street
- Ride Control/Adjustability
- Non- Adjustable
- Budget
- Medium
- Handling Characteristic
- Performance
- Upper Mount Type
- Stem
- Internal Design
- Twintube
- Series
- B4 OE Replacement
- Design
- Mono Tube
Description
Bilstein Shock Absorber Sport Suspension
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.