Shocks Shock Absorber, 19-262277
- Mfr # 19-262277
- Zoro # G4610589
product price:Â
$
93.25
/ea
Key Features
Lower Mount Type
Eye 12.2mm
Weight
15 lbs
Finish
Black Paint
Length
26.8 in
Width
2.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-262277
- Zoro #
- G4610589
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Shock Absorber
- Lower Mount Type
- Eye 12.2mm
- Weight
- 15 lbs
- Finish
- Black Paint
- Features
- Design
- Mono Tube
- Upper Mount Type
- Stem
- Budget
- Medium
- Series
- B4 OE Replacement
- Internal Design
- Twintube
- Handling Characteristic
- Performance
- Ride Control/Adjustability
- Non- Adjustable
- Driving Qualifiers
- Performance Street
Dimensions
- Length
- 26.8 in
- Width
- 2.95 in
- Height
- 2.95 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.