Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMART FORTWO 14-08

  • Mfr # 47-165403

  • Zoro # G202211645


product price: $1,023.99
/ea
Free Shipping & Returns

Key Features

Width
11. in
Features
Ride height adjustability in an OE-quality, direct-fit package; Comes with sport-tuned dampers and matched lowering springs; Bilstein, monotube/Upside-Down technology provides greater damping power; Road-tested and tuned to fit specific application; Lowers vehicle up to 50 mm; Deflective valving and patented digressive piston head design; Zinc coating for extra protection against harsh road elements
Weight
31.55 lbs
Height
8.3 in
Length
30.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-165403
Zoro #
G202211645
UPC #
-
Country of Origin
Unknown

Dimensions

Width
11. in
Height
8.3 in
Length
30.3 in

Details

Features
Ride height adjustability in an OE-quality, direct-fit package; Comes with sport-tuned dampers and matched lowering springs; Bilstein, monotube/Upside-Down technology provides greater damping power; Road-tested and tuned to fit specific application; Lowers vehicle up to 50 mm; Deflective valving and patented digressive piston head design; Zinc coating for extra protection against harsh road elements
Weight
31.55 lbs
Finish
Dampers: Yellow/Springs: Blue
Internal Design
Monotube
Series
B14 (PSS)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.