Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strut Assembly, 22-046819

  • Mfr # 22-046819

  • Zoro # G4615656


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Clevis
Finish
Black Paint
Features
Not Found
Width
6.7 in
Height
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-046819
Zoro #
G4615656
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6.7 in
Height
6.8 in
Length
26.8 in

Details

Lower Mount Type
Clevis
Finish
Black Paint
Features
Not Found
Weight
10.1 lbs
Series
B4 OE Replacement
Internal Design
Twintube
Spring Seat Included
Yes - Fixed
Upper Mount Type
Stem

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.