
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-118691
Zoro #
G4621868
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6.8 in
Width
6.7 in
Length
26.8 in
Details
Lower Mount Type
Special
Features
Not Found
Finish
Black Paint
Weight
9.39 lbs
Spring Seat Included
Yes - Fixed
Internal Design
Twintube
Series
B4 OE Replacement
Upper Mount Type
Stem
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.