Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strut Assembly, 22-140012

  • Mfr # 22-140012

  • Zoro # G4625672


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Handling Characteristic
Performance
Budget
Medium
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Series
B4 OE Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-140012
Zoro #
G4625672
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Housing Diameter
55mm

Details

Handling Characteristic
Performance
Budget
Medium
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Series
B4 OE Replacement
Spring Seat Included
Yes - Fixed
Design
Mono Tube
Internal Design
Twintube
Driving Qualifiers
Performance Street

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.