
Strut Assembly, 35-143291
Mfr # 35-143291
Zoro # G300619268
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Housing
Width
6.1 in
Finish
Yellow Paint
Height
6.1 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-143291
Zoro #
G300619268
UPC #
-
Country of Origin
Unknown
Dimensions
Width
6.1 in
Height
6.1 in
Length
26.8 in
Details
Lower Mount Type
Housing
Finish
Yellow Paint
Features
Weight
9.68 lbs
Includes
Blue Bellows
Series
B8 Performance Plus
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Budget
Med-High
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Spring Seat Included
Yes - Fixed
Internal Design
Monotube
Handling Characteristic
Performance
Upper Mount Type
Stem
Description
Bmw M3 12-08
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.