Zoro Homepage

Strut Assembly, 35-264583

  • Mfr # 35-264583

  • Zoro # G400619250


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Base Cup
Finish
Yellow Paint
Width
6.1 in
Features
Weight
10.96 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-264583
Zoro #
G400619250
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6.1 in
Height
6.1 in
Length
26.8 in

Details

Lower Mount Type
Base Cup
Finish
Yellow Paint
Features
Weight
10.96 lbs
Upper Mount Type
Stem
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Spring Seat Included
Yes - Fixed
Design
Mono Tube
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Budget
Med-High
Series
B6 Performance
Handling Characteristic
Performance

Description

Strut Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.