
Subaru Legacy 09-05, 35-118312
Mfr # 35-118312
Zoro # G800619201
product price: $327.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bracket
Length
26.8 in
Features
Height
8.45 in
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-118312
Zoro #
G800619201
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Height
8.45 in
Width
8.45 in
Details
Lower Mount Type
Bracket
Features
Finish
Yellow Paint
Includes
Blue Bellows
Weight
11.44 lbs
Handling Characteristic
Performance
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Design
Mono Tube
Upper Mount Type
Stem
Budget
Med-High
Series
B6 Performance
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Spring Seat Included
Yes - Fixed
Description
Subaru Legacy 09-05
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.