Zoro Homepage

SUSPENSION KIT

  • Mfr # 36-281831

  • Zoro # G502211642


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Length
16.25 in
Weight
23.5 lbs
Width
12.9 in
Finish
Springs: Black
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-281831
Zoro #
G502211642
UPC #
-
Country of Origin
Unknown

Dimensions

Length
16.25 in
Width
12.9 in
Height
6.5 in

Details

Weight
23.5 lbs
Finish
Springs: Black
Features
Kit Contents
Pair of coil springs
Series
B12 (Special)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.