
Suspension Kit, 36-286539
Mfr # 36-286539
Zoro # G1625623
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Width
11.65 in
Weight
28.4 lbs
Height
5.9 in
Length
20.4 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36-286539
Zoro #
G1625623
UPC #
-
Country of Origin
Unknown
Dimensions
Width
11.65 in
Height
5.9 in
Length
20.4 in
Details
Weight
28.4 lbs
Features
Finish
Springs: Black
Kit Contents
Pair of coil springs
Series
B12 (Special)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.