SUSPENSION KIT B8 6112 FRT 4WD ONLY; FRT LIFT HEIGHT: 0.63.2IN LX GX470 0309 TY FJ CRUISER 0709
- Mfr # 47-309975
- Zoro # G615944284
product price:Â
$
929.99
/ea
Free Shipping & Returns
Key Features
Length
4.79 in
Includes
Spring Seat Included
Front Main Spring Rate (lbs/in)
600 lbs
Body Design
Snap Ring Grooved Body
Shaft Diameter
18mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47-309975
- Zoro #
- G615944284
- UPC #
- -
- Country of Origin
- United States
- Item
- Suspension Kit
- Includes
- Spring Seat Included
- Front Main Spring Rate (lbs/in)
- 600 lbs
- Body Design
- Snap Ring Grooved Body
- Internal Design
- Monotube
- Series
- B8
Dimensions
- Length
- 4.79 in
- Shaft Diameter
- 18mm
- Extended Length (in)
- 21.61 in
- Body Diameter
- 2.65 in.
- Collapsed Length
- 16.82 in
- Piston Diameter
- 60mm
Description
Lexus GX470 2009-2003, Toyota 4Runner 2009-2003, FJ Cruiser 2009-2007, Tacoma 2023-2005
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.