Zoro Homepage

Suspension Strut Assembly, 19-265490

  • Mfr # 19-265490

  • Zoro # G4610519


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Clevis
Height
6.1 in
Length
26.8 in
Finish
Black Paint
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-265490
Zoro #
G4610519
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.1 in
Length
26.8 in
Width
6.1 in

Details

Lower Mount Type
Clevis
Finish
Black Paint
Features
Weight
15 lbs
Internal Design
Twintube
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Driving Qualifiers
Performance Street
Budget
Medium
Spring Seat Included
Yes - Fixed
Series
B4 OE Replacement
Upper Mount Type
Stem

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.