Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUSPENSION STRUT ASSEMBLY

  • Mfr # 22-213815

  • Zoro # G602030259


product price: $109.00
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bracket
Height
6.8 in
Features
Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty
Weight
10 lbs
Finish
Black Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22-213815
Zoro #
G602030259
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.8 in
Width
6.7 in
Length
26.8 in

Details

Lower Mount Type
Bracket
Features
Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty
Weight
10 lbs
Finish
Black Paint
Design
Mono Tube
Spring Seat Included
Yes - Fixed
Upper Mount Type
Stem
Driving Qualifiers
Performance Street
Ride Control/Adjustability
Non- Adjustable
Internal Design
Twintube
Series
B4 OE Replacement
Budget
Medium
Handling Characteristic
Performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.