
Suspension Strut Assembly, 22-226372
Mfr # 22-226372
Zoro # G100619314
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bracket
Height
8.45 in
Width
8.45 in
Weight
10 lbs
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-226372
Zoro #
G100619314
UPC #
-
Country of Origin
Unknown
Dimensions
Height
8.45 in
Width
8.45 in
Length
26.8 in
Details
Lower Mount Type
Bracket
Weight
10 lbs
Features
Finish
Black Paint
Spring Seat Included
Yes - Fixed
Upper Mount Type
Stem
Design
Mono Tube
Budget
Medium
Series
B4 OE Replacement
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Internal Design
Twintube
Driving Qualifiers
Performance Street
Description
Suspension Strut Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.