Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Strut Assembly, 22-235824

  • Mfr # 22-235824

  • Zoro # G4637496


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Clevis
Adjustable
Non-Adjustable
Width
6.89 in
Length
26.97 in
Weight
20 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-235824
Zoro #
G4637496
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6.89 in
Length
26.97 in
Height
6.89 in

Details

Lower Mount Type
Clevis
Adjustable
Non-Adjustable
Weight
20 lbs
Finish
Yellow Paint
Features
High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Series
B6 Performance
Internal Design
Twintube
Design
Mono Tube
Budget
Med-High
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Ride Control/Adjustability
Non- Adjustable
Spring Seat Included
Yes - Fixed
Handling Characteristic
Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.