Zoro Homepage

Suspension Strut Assembly, 22-247049

  • Mfr # 22-247049

  • Zoro # G000619681


product price: $173.00
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Base Cup
Finish
Yellow Paint
Height
6.1 in
Features
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-247049
Zoro #
G000619681
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.1 in
Length
26.8 in
Width
6.1 in

Details

Lower Mount Type
Base Cup
Finish
Yellow Paint
Features
Weight
9.11 lbs
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Series
B6 Performance
Budget
Med-High
Internal Design
Twintube
Spring Seat Included
Yes - Fixed
Handling Characteristic
Performance

Description

Suspension Strut Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.