
Suspension Strut Assembly, 22-256379
Mfr # 22-256379
Zoro # G400619595
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Base Cup
Finish
Black Paint
Weight
8.95 lbs
Height
6.8 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-256379
Zoro #
G400619595
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6.8 in
Length
26.8 in
Width
6.7 in
Details
Lower Mount Type
Base Cup
Finish
Black Paint
Weight
8.95 lbs
Features
Driving Qualifiers
Performance Street
Handling Characteristic
Performance
Internal Design
Twintube
Budget
Medium
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Spring Seat Included
Yes - Fixed
Upper Mount Type
Stem
Series
B4 OE Replacement
Description
Suspension Strut Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.