
Suspension Strut Assembly, 22-259691
Mfr # 22-259691
Zoro # G100619550
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bracket
Adjustable
Non-Adjustable
Finish
Yellow Paint
Height
6.1 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-259691
Zoro #
G100619550
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6.1 in
Width
6.1 in
Length
26.8 in
Details
Lower Mount Type
Bracket
Adjustable
Non-Adjustable
Finish
Yellow Paint
Features
Weight
9.9 lbs
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Design
Mono Tube
Handling Characteristic
Performance
Upper Mount Type
Stem
Spring Seat Included
Yes - Fixed
Ride Control/Adjustability
Non- Adjustable
Budget
Med-High
Internal Design
Twintube
Series
B6
Description
Suspension Strut Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.